Zoro Homepage

Pneumatic Caster, 220 lb. Load Rating

  • Mfr # L-P 220R-SG

  • Zoro # G1617610


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 220R-SG
Zoro #
G1617610
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 11/16 in
Wheel Width
2 9/16 in
Mounting Height
10 1/4 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Swivel Radius
177 mm
Tire Thickness
2 5/16 in
Hub Width
2-61/64 in
Overall Height
10-1/32in
Tire Rim Dia.
4 in
For Axle Dia.
12 mm
Overall Wheel Width
2 9/16 in
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Length
140 mm
Mounting Plate Width
110 mm
Bolt Hole Spacing - Length
4.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Caster Brake Included
No
Hub Type
Centered
Extended Lead
No
Replacement Wheel
Mfr. No. P 220/20-75R-SG
Standards
RoHS, ICWM
Tread
Ribbed
Ply
2
Tread Color
Black
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Hub Material
Steel
Wheel Type
Pneumatic
Caster Temp. Range Available
Yes
Hub Color
Silver
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
Light-Duty
Operating Temperature Range
-15 Degrees to 160 Degrees F
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
ESD Conductive
No
Series
L Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Pressed Steel
Load Capacity
100 kg
Load Capacity - Maximum
220 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 220 lb, Wheel Dia. 8 11/16 in, Wheel Width 2 9/16 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.