Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caster, 220 lb. Load, Rigid

  • Mfr # B-P 222R

  • Zoro # G6244968


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-P 222R
Zoro #
G6244968
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 11/16 in
Wheel Width
2 9/16 in
Mounting Height
10 1/4 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Tire Thickness
2 1/2 in
Overall Height
10in
Tire Rim Dia.
4 in
Hub Width
2-15/16 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm
Overall Wheel Width
2 9/16 in
Mounting Plate Length
140 mm
Outside Slot Spacing - Width
80 mm
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Width
110 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Tread
Zig-Zag
Hub Material
Steel
Tread Color
Black
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Ply
2
Hub Color
Silver
Hub Type
Centered
Caster Brake Included
No
Replacement Wheel
Mfr. No. P 222/20-75R
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-20 Degrees to 120 Degrees F
Load Rating Range
Light-Duty
Includes Thread Guards
No
Wheel Type
Pneumatic
Extended Lead
No
Series
B Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity
100 kg
Wheel Core Material
Pressed Steel
Load Capacity - Maximum
220 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 220 lb, Wheel Dia. 8 11/16 in, Wheel Width 2 9/16 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.