Zoro Homepage

Pneumatic Caster, 350 lb. Load, Swivel

  • Mfr # P21S-P080WK-14-H10

  • Zoro # G1610994


product price: $58.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-P080WK-14-H10
Zoro #
G1610994
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 3/4 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-5/8 in
Hub Width
3 in
Tire Rim Dia.
4 in
Tire Thickness
2 1/2 in
Overall Height
10-1/8in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 3/4 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in

Description

Swivel, Plate Caster, Load Rating 210 lb, Wheel Dia. 8 in, Wheel Width 2 3/4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.