Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caster, 990 lb. Ld, Rigid

  • Mfr # BS-PS 310K

  • Zoro # G9463507


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-PS 310K
Zoro #
G9463507
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
14 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
9/16 in
Tire Rim Dia.
5 7/64 in
Tire Thickness
3 11/32 in
Overall Height
14in
Hub Width
2-61/64 in
Mounting Plate Length
6 5/16 in
Overall Wheel Width
4 in
Bolt Hole Spacing - Width
4.75 in
Bolt Hole Spacing - Length
6.313 in
For Axle Dia.
16 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Hub Color
Silver
Hub Material
Steel
Tread
Zig-Zag
Tread Color
Black
Hub Type
Centered
Caster Temp. Range Available
Yes
Ply
6
Frame Finish
Zinc Plated
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. PS 310/25-75K
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-20 Degrees to 120 Degrees F
Extended Lead
No
Wheel Type
Pneumatic
Load Capacity
450 kg
Series
BS Series
ESD Conductive
No
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
990 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Rigid, Plate Caster, Load Rating 990 lb, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.