Shop METRO

Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), 300 lb Load Capacity, 2 Shelves

  • Mfr # MY1627-24BL
  • Zoro # G5261207

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
31 1/2 in
Overall Width
18 1/2 in
Material
Polymer (Shelf)
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY1627-24BL
Zoro #
G5261207
UPC #
-
Country of Origin
Mexico
Material
Polymer (Shelf)
Color
Black (Shelf), Silver (Leg)
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
2
Leg Material
Steel
Caster Material
Thermoplastic Rubber
Finish
Chrome Plated (Leg)
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Lipped
Electrical Included
No
Distance Between Top and Middle Shelf
24"
Shelf Material
Polymer
Handle Included
Yes
Assembled/Unassembled
Unassembled
Distance Between Shelves
24 in
Leg Color
Silver
Caster Type
(4) Swivel
Non-Marking
No
Capacity per Shelf
150 lb
Distance Between Middle and Bottom Shelf
24"
Standards
NSF
Shelf Color
Black
Utility Cart Shelf Style
Lipped
Number of Drawers
0
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Includes
Utility Tray

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 28 in, Shelf Width 18 in, Top Shelf Height 36 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.