Shop ZORO SELECT
See all product information
Create Account
Polypropylene Combination Nipple
Mfr # BULK-CN-19
Zoro # G424480003
product price:Â
$
36.09
/ea
Key Features
Temp. Range
23 Degrees to 212 Degrees F
Hose Fitting B Connection Type
Threaded
Thread Type
NPT
Hose Fitting B Size
4 in
Barb Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CN-19
- Zoro #
- G424480003
- UPC #
- 197666278208
- Country of Origin
- United States
- Temp. Range
- 23 Degrees to 212 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Thread Type
- NPT
- Item
- Barbed Hose Fitting
- Material
- Polypropylene
- Max. Working Pressure @ 70 F
- 50 psi
- For Hose I.D.
- 4 in
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, No, 50 psi, Temp. Range 23 Degrees to 212 Degrees F, Thread Size 4 In., Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.