Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 8 mm Inside Dia.

  • Mfr # PU12MA-CB-50

  • Zoro # G010993733


product price: $65.79
/ea

Key Features

Wall Thickness
2 mm
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Clear Blue
Application
Air, Lubricant, Water
Burst Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12MA-CB-50
Zoro #
G010993733
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Inside Diameter
8 mm
Bend Radius
28 mm
Outside Diameter Tolerance
+/-0.004 in
Overall Length
50 ft
Outside Diameter
12 mm

Details

Standards
NSF 51, NSF 61, RoHS Compliant
Item
Polyurethane Tubing
Color
Clear Blue
Application
Air, Lubricant, Water
Burst Pressure
600 psi
Material
Polyurethane
For Fluid Type
Gas, Liquid, Oil
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Maximum Operating Temperature
160 Degrees F
Jacket Material
No Jacket
Tube Form
Coil
System of Measurement
Inch
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flexibility
Flexible
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Clarity
Opaque
For Environment
Broad Temperature
Maximum Operating Pressure
150 psi
Hardness
Shore A 98
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Material Trade Name
Surethane
Maximum Vacuum Pressure
28 in Hg
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Stripe Color
No Stripe

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Clear Blue, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.