Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0625-06-12

  • Zoro # G815549487


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Tensile Strength
Not Rated
Material Grade
MIC-6
Overall Width
6 in
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-MIC6-0625-06-12
Zoro #
G815549487
UPC #
847554031940
Country of Origin
United States

Dimensions

Overall Width
6 in
Length Tolerance
+/-0.002 in
Thickness
0.625 in
Overall Length
12 in
Width Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Mechanical Finish
Mill
Tensile Strength
Not Rated
Material Grade
MIC-6
Material
Aluminum
Yield Strength
Not Rated
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
31 HRB
Heat Treatment
Annealed
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Tolerance Rating
Tight
Fabrication
Cast
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Brinell Hardness
70 HBW

Description

Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 31 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.