Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-1250-12-36

  • Zoro # G015550290


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Length Tolerance
+/-0.002 in
Fabrication
Cast
System of Measurement
Inch
Material Grade
MIC-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-MIC6-1250-12-36
Zoro #
G015550290
UPC #
847554032343
Country of Origin
United States

Dimensions

Overall Length
36 in
Length Tolerance
+/-0.002 in
Thickness
1.25 in
Overall Width
12 in
Width Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Fabrication
Cast
System of Measurement
Inch
Material Grade
MIC-6
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1.25 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.