Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0125-06-06

  • Zoro # G515550165


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Elongation
4 %
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0125-06-06
Zoro #
G515550165
UPC #
847554014547
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Elongation
4 %
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Flatness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Temper
T3
Yield Strength
41 ksi
Shape
Sheet
System of Measurement
Inch
Material Grade
2024

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.