Precision Machine-Ready Blank
Mfr # GB-5052-0190-12-12
Zoro # G815549579
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Heat Treatment
No Heat Treatment
Thickness
0.19 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-5052-0190-12-12
Zoro #
G815549579
UPC #
847554033258
Country of Origin
United States
Dimensions
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Temper
H32
Thickness Tolerance
+/-0.002 in
Shape
Sheet
Material
Aluminum
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
5052
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.