Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0375-02-06

  • Zoro # G415550807


product price: $43.05
/ea

Key Features

Thickness
0.375 in
Temper
T651
Elongation
17 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0375-02-06
Zoro #
G415550807
UPC #
847554015964
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
2 in

Details

Item
Aluminum Precision Blank
Temper
T651
Elongation
17 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Straightness Tolerance
Not Rated
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Material Grade
6061
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
40 ksi
Brinell Hardness
95 HBW

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.