Precision Machine-Ready Blank
Mfr # GB-6061-1000-01-01
Zoro # G715550248
product price: $29.25
/eaKey Features
Heat Treatment
Tempered
Temper
T651
Overall Width
1 in
Material Grade
6061
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-1000-01-01
Zoro #
G715550248
UPC #
847554016930
Country of Origin
United States
Dimensions
Overall Width
1 in
Thickness
1 in
Overall Length
1 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Temper
T651
Material Grade
6061
Material
Aluminum
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Yield Strength
40 ksi
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Elongation
17 %
Shape
Plate
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 1 in, Length Tolerance +0.063 in/0 in, Overall Width 1 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.