Precision Machine-Ready Blank
Mfr # GB-6061-1000-02-04
Zoro # G715550064
product price: $48.75
/eaKey Features
Thickness Tolerance
+/-0.002 in
Overall Length
4 in
Temper
T651
Overall Width
2 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-6061-1000-02-04
Zoro #
G715550064
UPC #
847554016961
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
1 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Temper
T651
Heat Treatment
Tempered
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Elongation
17 %
Material Grade
6061
Shape
Plate
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Heat Treatable
Heat Treatable
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 4 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.