Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-02-06

  • Zoro # G015550085


product price: $59.49
/ea

Key Features

Brinell Hardness
95 HBW
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Length Tolerance
+0.063 in/0 in
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-1000-02-06
Zoro #
G015550085
UPC #
847554016978
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
2 in
Thickness
1 in

Details

Item
Aluminum Precision Blank
Brinell Hardness
95 HBW
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Precision Ground
Heat Treatment
Tempered
Material
Aluminum
Material Grade
6061
Tolerance Rating
Tight
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Temper
T651
Rockwell Hardness
60 HRB
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.