Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-06-12

  • Zoro # G415549931


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Tensile Strength
45 ksi
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-1000-06-12
Zoro #
G415549931
UPC #
847554017067
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Fabrication
Hot Rolled
Brinell Hardness
95 HBW
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Material
Aluminum
System of Measurement
Inch
Rockwell Hardness
60 HRB
Temper
T651
Elongation
17 %
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.