Precision Machine-Ready Blank
Mfr # GB-6061-1500-08-12
Zoro # G215550755
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Tensile Strength
45 ksi
Length Tolerance
+0.063 in/0 in
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-6061-1500-08-12
Zoro #
G215550755
UPC #
847554017470
Country of Origin
United States
Dimensions
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Thickness
1.5 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Material Grade
6061
Elongation
17 %
Material
Aluminum
Temper
T651
System of Measurement
Inch
Yield Strength
40 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.