Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0125-08-08

  • Zoro # G415550616


product price: $81.05
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Temper
T6
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0125-08-08
Zoro #
G415550616
UPC #
847554017845
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Temper
T6
Material Grade
7075
Material
Aluminum
Shape
Sheet
System of Measurement
Inch
Elongation
11 %
Heat Treatment
Tempered
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Yield Strength
63 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.