Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0500-02-12

  • Zoro # G515549831


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Yield Strength
63 ksi
Overall Length
12 in
Thickness
0.5 in
Tensile Strength
73 ksi
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0500-02-12
Zoro #
G515549831
UPC #
847554018194
Country of Origin
United States

Dimensions

Overall Length
12 in
Thickness
0.5 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Yield Strength
63 ksi
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Shape
Plate
Material
Aluminum
Elongation
11 %
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.