Precision Machine-Ready Blank
Mfr # GB-7075-0500-12-12
Zoro # G815549821
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Overall Width
12 in
Thickness
0.5 in
Temper
T651
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-0500-12-12
Zoro #
G815549821
UPC #
847554018255
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
12 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Temper
T651
Shape
Plate
Resistance Properties
Corrosion-Resistant
Elongation
11 %
Tensile Strength
73 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Material
Aluminum
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.