Precision Machine-Ready Blank
Mfr # GB-7075-0750-06-24
Zoro # G915550284
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Width Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-0750-06-24
Zoro #
G915550284
UPC #
847554018439
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Thickness
0.75 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.