Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-0787-02-12

  • Zoro # G515574604


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Yield Strength
40 ksi
Material
Aluminum
Width Tolerance
+0.063 in/0 in
Thickness
0.787 in
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-6061-0787-02-12
Zoro #
G515574604
UPC #
847554019702
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.787 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Temper
T651
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
17 %
Mechanical Finish
Precision Ground
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.787 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.