Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MG-6061-0984-12-24

  • Zoro # G115573762


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Temper
T651
Thickness
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-0984-12-24
Zoro #
G115573762
UPC #
847554019887
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.984 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Temper
T651
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Yield Strength
40 ksi
Elongation
17 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
6061
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.984 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.