Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # RB-6061-0375-10

  • Zoro # G415573950


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Temper
T651
Yield Strength
40,000 psi
Length Tolerance
+/-0.002 in
Material
Aluminum
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-6061-0375-10
Zoro #
G415573950
UPC #
847554020128
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Outside Diameter
10 in
Overall Length
3/8 in
Outside Diameter Tolerance
Not Rated

Details

Item
Aluminum Precision Blank
Temper
T651
Yield Strength
40,000 psi
Material
Aluminum
Tensile Strength
45 ksi
Standards
AS9100, ISO 9001
Rockwell Hardness
62 HRB
Mechanical Finish
Mill, Precision Ground
Heat Treatable
Heat Treatable
Elongation
17 %
Material Grade
6061
Galvanized
Not Galvanized
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Brinell Hardness
95 HBW
Shape
Disc
Fabrication
Extruded
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 10 in, Outside Diameter Tolerance Not Rated, 3/8 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.