Precision Machine-Ready Blank
Mfr # SB-2024-0190-06-06
Zoro # G415574339
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.002 in
Thickness
0.19 in
Tensile Strength
57 ksi
Yield Strength
41 ksi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-2024-0190-06-06
Zoro #
G415574339
UPC #
847554034002
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Thickness
0.19 in
Length Tolerance
+/-0.002 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Yield Strength
41 ksi
Material
Aluminum
Temper
T3
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
4 %
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material Grade
2024
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.