Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-2024-0190-06-12

  • Zoro # G315574248


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
41 ksi
Temper
T3
Tensile Strength
57 ksi
Width Tolerance
+/-0.002 in
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0190-06-12
Zoro #
G315574248
UPC #
847554034019
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.19 in
Length Tolerance
+/-0.002 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Yield Strength
41 ksi
Temper
T3
Tensile Strength
57 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Elongation
4 %
Straightness Tolerance
Not Rated
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
120 HBW
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Fabrication
Hot Rolled
Tolerance Rating
Tight
Rockwell Hardness
75 HRB
Heat Treatment
Tempered
Mechanical Finish
Precision Ground, Mill
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.