Precision Machine-Ready Blank
Mfr # SB-5052-0190-15-24
Zoro # G115573878
product price: $30.35
/eaKey Features
Temper
H32
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-5052-0190-15-24
Zoro #
G115573878
UPC #
847554025901
Country of Origin
United States
Dimensions
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
1 1/2 in
Details
Item
Aluminum Precision Blank
Temper
H32
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
55 HRB
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Material Grade
5052
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HBW
Tolerance Rating
Tight
Heat Treatable
Not Heat Treatable
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 1 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.