Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-1000-36-36

  • Zoro # G515574536


product price: $3,005.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Yield Strength
40 ksi
Length Tolerance
+/-0.002 in
Thickness
1 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-1000-36-36
Zoro #
G515574536
UPC #
847554034590
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
1 in
Width Tolerance
+/-0.002 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Temper
T651
Tensile Strength
45 ksi
Material Grade
6061
System of Measurement
Inch
Elongation
17 %
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.