Precision Machine-Ready Blank
Mfr # SB-6061-2000-06-24
Zoro # G316214853
product price: $994.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Overall Length
24 in
Brinell Hardness
95 HBW
Mechanical Finish
Precision Ground, Mill
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-6061-2000-06-24
Zoro #
G316214853
UPC #
847554034675
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
6 in
Length Tolerance
+/-0.002 in
Thickness
2 in
Width Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 2 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.