Precision Machine-Ready Blank
Mfr # SB-6061-7000-70-70
Zoro # G216215233
product price: $1,359.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Shape
Plate
Tensile Strength
45 ksi
Overall Width
7 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-6061-7000-70-70
Zoro #
G216215233
UPC #
847554034774
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Length
7 in
Length Tolerance
+/-0.002 in
Thickness
7 in
Width Tolerance
+/-0.002 in
Details
Material
Aluminum
Shape
Plate
Tensile Strength
45 ksi
System of Measurement
Inch
Material Grade
6061
Yield Strength
40 ksi
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Thickness Tolerance
+/-0.002 in
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 7 in, Length Tolerance +/-0.002 in, Overall Width 7 in, Width Tolerance +/-0.002 in, Thickness 7 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.