Precision Machine-Ready Blank
Mfr # SB-7075-1500-12-12
Zoro # G116214237
product price: $788.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1500-12-12
Zoro #
G116214237
UPC #
847554031353
Country of Origin
United States
Dimensions
Thickness
1.5 in
Overall Length
12 in
Overall Width
12 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Details
Yield Strength
63 ksi
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatment
Tempered
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Material
Aluminum
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Thickness Tolerance
+/-0.002 in
Tensile Strength
73 ksi
Material Grade
7075
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.