Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0190-12-12

  • Zoro # G516214288


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
41 ksi
Overall Width
12 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0190-12-12
Zoro #
G516214288
UPC #
847554039410
Country of Origin
United States

Dimensions

Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Tensile Strength
57 ksi
Item
Aluminum Precision Blank
Material Grade
2024
Temper
T3
System of Measurement
Inch
Elongation
4 %
Shape
Sheet
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.