Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-02-12

  • Zoro # G316214273


product price: $36.89
/ea

Key Features

Tensile Strength
57 ksi
Thickness
0.25 in
Thickness Tolerance
Not Rated
Material Grade
2024
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0250-02-12
Zoro #
G316214273
UPC #
847554039458
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in

Details

Tensile Strength
57 ksi
Thickness Tolerance
Not Rated
Material Grade
2024
Material
Aluminum
Brinell Hardness
120 HBW
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Yield Strength
41 ksi
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Temper
T351
Fabrication
Hot Rolled
Rockwell Hardness
75 HRB
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
System of Measurement
Inch
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.