Shop ZORO SELECT
See all product information
Precision Machine-Ready Blank
Mfr # UB-2024-0250-08-12
Zoro # G016214320
product price:Â $83.49
/eaKey Features
Material
Aluminum
Yield Strength
41 ksi
Thickness
0.25 in
Temper
T351
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UB-2024-0250-08-12
Zoro #
G016214320
UPC #
847554039519
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Material
Aluminum
Yield Strength
41 ksi
Temper
T351
Heat Treatment
Tempered
Tensile Strength
57 ksi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Material Grade
2024
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.