Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0375-06-06

  • Zoro # G916214888


product price: $55.89
/ea

Key Features

Tensile Strength
57 ksi
Thickness
0.375 in
Overall Length
6 in
Material
Aluminum
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0375-06-06
Zoro #
G916214888
UPC #
847554039595
Country of Origin
United States

Dimensions

Thickness
0.375 in
Overall Length
6 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Tensile Strength
57 ksi
Material
Aluminum
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Item
Aluminum Precision Blank
Elongation
4 %
Heat Treatment
Tempered
Temper
T351
Material Grade
2024
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.