Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-5052-0375-04-24

  • Zoro # G116214794


product price: $70.25
/ea

Key Features

Temper
H32
Overall Width
4 in
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0375-04-24
Zoro #
G116214794
UPC #
847554040300
Country of Origin
United States

Dimensions

Overall Width
4 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.375 in

Details

Temper
H32
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Thickness Tolerance
Not Rated
Rockwell Hardness
55 HRB
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HBW
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
Not Rated
Material Grade
5052
Yield Strength
Not Rated
System of Measurement
Inch
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.