Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-06-06

  • Zoro # G616215208


product price: $29.15
/ea

Key Features

System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Elongation
17 %
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-06-06
Zoro #
G616215208
UPC #
847554040652
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in

Details

System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Elongation
17 %
Heat Treatable
Heat Treatable
Temper
T6
Tensile Strength
45 ksi
Material
Aluminum
Material Grade
6061
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Shape
Sheet

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.