Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0190-08-12

  • Zoro # G216215165


product price: $61.59
/ea

Key Features

Tensile Strength
45 ksi
System of Measurement
Inch
Overall Width
8 in
Overall Length
12 in
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0190-08-12
Zoro #
G216215165
UPC #
847554040904
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in

Details

Tensile Strength
45 ksi
System of Measurement
Inch
Item
Aluminum Precision Blank
Elongation
17 %
Heat Treatment
Tempered
Shape
Sheet
Yield Strength
40 ksi
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material Grade
6061

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.