Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-04-12

  • Zoro # G016215082


product price: $57.49
/ea

Key Features

Rockwell Hardness
60 HRB
Temper
T651
Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0375-04-12
Zoro #
G016215082
UPC #
847554041468
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Thickness
0.375 in
Overall Length
12 in

Details

Rockwell Hardness
60 HRB
Temper
T651
System of Measurement
Inch
Thickness Tolerance
Not Rated
Elongation
17 %
Flatness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Tensile Strength
45 ksi
Yield Strength
40 ksi
Material
Aluminum
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Material Grade
6061
Brinell Hardness
95 HBW
Item
Aluminum Precision Blank
Tolerance Rating
Standard

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.