Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-12-24

  • Zoro # G016215112


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material Grade
6061
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Length Tolerance
+0.063 in/0 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0375-12-24
Zoro #
G016215112
UPC #
847554041536
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.375 in

Details

Material Grade
6061
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Material
Aluminum
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.