Precision Machine-Ready Blank
Mfr # UB-7075-0500-06-24
Zoro # G016214238
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
80 HRB
Thickness
0.5 in
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0500-06-24
Zoro #
G016214238
UPC #
847554047354
Country of Origin
United States
Dimensions
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
24 in
Details
Rockwell Hardness
80 HRB
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
System of Measurement
Inch
Material
Aluminum
Heat Treatment
Tempered
Tolerance Rating
Standard
Yield Strength
63 ksi
Thickness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Material Grade
7075
Galvanized
Not Galvanized
Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Temper
T651
Brinell Hardness
150 HBW
Elongation
11 %
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.