Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-1000-12-12

  • Zoro # G716214842


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Overall Length
12 in
Material Grade
7075
Heat Treatable
Heat Treatable
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-7075-1000-12-12
Zoro #
G716214842
UPC #
847554047675
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Thickness
1 in

Details

Resistance Properties
Corrosion-Resistant
Material Grade
7075
Heat Treatable
Heat Treatable
Temper
T651
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Material
Aluminum
Elongation
11 %
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Plate
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.