Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0500-24-24

  • Zoro # G816214728


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0500-24-24
Zoro #
G816214728
UPC #
847554049600
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
24 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
System of Measurement
Inch
Shape
Plate
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.