Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-158D-01
  • Zoro # G315544739
product price: 
$
13.49
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-301L-158D-01
Zoro #
G315544739
UPC #
-
Country of Origin
Switzerland
Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
300
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Case Color
Matallic
Socket Material
318 Stainless Steel
Includes
Vent Plug
Case Material
Stainless Steel
Sensor Material
316L Stainless Steel
Dial Color
White
Process Connection Gender
Male
Pressure Range Type
Pressure
Pointer Color
Black
Secondary Scale Units
bar
Process Media Temperature - Maximum
160 Degrees F
Field Fillable
No
Operating Temperature - Minimum
-30 Degrees F
Case Liquid
Glycerin
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Series
PRO-300
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Accuracy Grade
ASME B40.100 Grade A
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible Series
PRO-300

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
1 1/2 in

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 318 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 300, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products