PTFE Tubing, White, 140 psi, 1 ft

  • Mfr # ZUSA-HT-4338
  • Zoro # G600438293
product price: 
$
28.85
/ea

Key Features

Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Bend Radius
200 mm
Maximum Operating Pressure
120 psi
Color
White
Peristaltic Pump Compatible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4338
Zoro #
G600438293
UPC #
193005079093
Country of Origin
China
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
120 psi
Color
White
Peristaltic Pump Compatible
No
Autoclavable
Yes
For Environment
Chemical, High Temperature
Elongation
4%
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Tensile Strength
5,000 psi
Shell Material
PTFE
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Chemical Compatibility
Tube Form
Coil
For Fluid Type
Beverages
Standards
3-A 20-27, FDA
Application
Beverage, Chemical, Food, Water
Flow Application
Food and Beverage
Minimum Operating Temperature
-150 Degrees F
Item
Tubing
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Clarity
Semi-Clear
Flexibility
Rigid
Jacket Color
No Jacket
Material
PTFE
Wire Color
White

Dimensions

Bend Radius
200 mm
Overall Length
1 ft
Wall Thickness
2 mm
Outside Diameter
16 mm
Inside Diameter
12 mm
Length
1 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 16 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews