Zoro Homepage

PTFE Tubing, White, 140 psi, 10 ft

  • Mfr # ZUSA-HT-4258

  • Zoro # G100436522


product price: $12.29
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1 mm
Outside Dia.
2 mm
Wall Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4258
Zoro #
G100436522
UPC #
193005078591
Country of Origin
China

Dimensions

Inside Dia.
1 mm
Outside Dia.
2 mm
Wall Thickness
0.5 mm
Tube Length
10 ft
Tube Bend Radius
10 mm
Overall Length
10 ft
Outside Diameter
2 mm
Inside Diameter
1 mm
Bend Radius
10 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Elongation
4%
Max. Working Pressure @ 73 F
140 psi
Standards
3-A 20-27, FDA
Tensile Strength
5,000 psi
Temp. Range
-150 Degrees to 500 Degrees F
Application
Beverage, Chemical, Food, Water
Material
PTFE
Color
White
Tube Form
Coil
For Fluid Type
Beverages
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Flexibility
Rigid
Reinforcement
Not Reinforced
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-150 Degrees F
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
150 psi
Stripe Color
No Stripe
For Environment
Chemical, High Temperature
Chemical Compatibility
Hardness
Shore D 65
System of Measurement
Metric
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.