Zoro Homepage

PTFE Tubing, White, 140 psi, 50 ft

  • Mfr # ZUSA-HT-4277

  • Zoro # G100436997


product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4277
Zoro #
G100436997
UPC #
193005078102
Country of Origin
China

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
50 ft
Tube Bend Radius
35 mm
Inside Diameter
4 mm
Outside Diameter
6 mm
Overall Length
50 ft
Bend Radius
35 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Max. Working Pressure @ 73 F
140 psi
Elongation
4%
Tensile Strength
5,000 psi
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Material
PTFE
Application
Beverage, Chemical, Food, Water
Color
White
For Fluid Type
Beverages
Autoclavable
Yes
Hardness
Shore D 65
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Flexibility
Rigid
System of Measurement
Metric
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
145 psi
Clarity
Semi-Clear
Jacket Material
No Jacket
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Flow Application
Food and Beverage
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-150 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.