PTFE Tubing, White, 140 psi, 50 ft

  • Mfr # ZUSA-HT-4284
  • Zoro # G700437677
product price: 
$
522.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Chemical, High Temperature
Maximum Operating Pressure
145 psi
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4284
Zoro #
G700437677
UPC #
193005078195
Country of Origin
China
For Environment
Chemical, High Temperature
Maximum Operating Pressure
145 psi
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Elongation
4%
For Fluid Type
Beverages
Flexibility
Rigid
Autoclavable
Yes
Minimum Operating Temperature
-150 Degrees F
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Standards
3-A 20-27, FDA
Chemical Compatibility
Resistance Properties
Chemical Resistant, High Temperature Resistant
Application
Beverage, Chemical, Food, Water
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Shell Material
PTFE
Color
White
Tensile Strength
5,000 psi
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Clarity
Semi-Clear
Tube Form
Coil
Item
Tubing
System of Measurement
Metric
Stripe Color
No Stripe
Jacket Color
No Jacket
Material
PTFE
Wire Color
White

Dimensions

Outside Diameter
8 mm
Overall Length
50 ft
Wall Thickness
1.5 mm
Bend Radius
50 mm
Inside Diameter
5 mm
Length
50 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews