PTFE Tubing
Mfr # ZUSA-HT-5054
Zoro # G706434878
product price: $1,003.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.063 in
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Inside Diameter
5/16 in
Clarity
Semi-Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5054
Zoro #
G706434878
UPC #
193005267520
Country of Origin
China
Dimensions
Wall Thickness
0.063 in
Inside Diameter
5/16 in
Bend Radius
2 3/4 in
Overall Length
100 ft
Outside Diameter
7/16 in
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.