Zoro Homepage

PTFE Tubing

  • Mfr # ZUSA-HT-7023

  • Zoro # G906434753


product price: $12.85
/ea

Key Features

Wall Thickness
0.016 in
Standards
3-A 20-27, FDA
Overall Length
10 ft
Bend Radius
3/16 in
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7023
Zoro #
G906434753
UPC #
193005266264
Country of Origin
China

Dimensions

Wall Thickness
0.016 in
Overall Length
10 ft
Bend Radius
3/16 in
Outside Diameter
1/16 in
Inside Diameter
1/32 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
System of Measurement
Inch
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Flexibility
Rigid
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
500 Degrees F
Material
PTFE
Maximum Operating Pressure
217.5 psi
Tube Form
Coil
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
Yes
Color
Clear
Jacket Color
No Jacket
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.